Beli canon mg2570s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Deskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer Multifunction MG2570s (Print dan Fotokopi)atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Wireless EcoTank (Alat Cetak/Print)Deskripsi:Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technologyatribut:
- Printer type: Print, Scan, Copy, Fax with ADF
- Printer Language: ESC/P-R, ESC/P Raster
- Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
- Scanner Type: Flatbed colour image scanner
- ADF Paper Capacity (sheets): 30
- Compatible Ink: Epson 003
- Copy Quality: Standard / High
- Dimensions (mm): 375x347x237
- Fax Resolution (dpi): Up to 200x200
- Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
- LCD screen: 1.44-inch Colour LCD Panel
- Maximum Copy Resolution (dpi): 600x600
- Maximum Scan Area (cm): 216x297
- Optical Resolution (dpi): 1200x2400
- Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
- Rated Frequency (Hz): 50-60
- Rated Voltage (V): 220-240 (AC)
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Brother Printer Multifunction MFC Series (Print dan Fotokopi)Deskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Canon Ink Bottle (Tinta Printer)Deskripsi:Tinta Botol GI-71 Black Small adalah tinta original canon yang berwarna Black dalam kemasan botol 70mlTinta ini digunakan untuk tipe printer Canon PIXMA G1020/G2020/G3020/G3060atribut:
- Compatibility: Canon PIXMA G1020/G2020/G3020/G3060
Daftar Harga canon mg2570s Terbaru October 2026
| Canon MegaTank Inkjet Printer PIXMA (Tinta Printer) | Rp3.099.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| Canon Printer Multifunction MG2570s (Print dan Fotokopi) | Rp919.900 |
| Epson Printer Wireless EcoTank (Alat Cetak/Print) | Rp4.999.900 |
| HP Printer LaserJet Color Pro MFP | Rp8.299.900 |
| Brother Printer Multifunction MFC Series (Print dan Fotokopi) | Rp6.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6uP109158246-1.jpg)
/4aP103457154-1.jpg)
/miP107032810-1.jpg)

/q4P106480940-1.jpg)
/lyP103466790-1.jpg)
/P102809112-1.jpg)
/csP111388460-1.jpg)

/k8P106381728-1.jpg)
/2vP109158103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)